End Mill, 5/8" Dia, 2-1/2" Cut, Cobalt

NIAGARA CUTTER| Zoro #: G0951781| Mfr #: N71204

$66.90 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: Uncoated
Number of Flutes: 4
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0951781 Mfr #: N71204
Finish: UncoatedNumber of Flutes: 4
Grade: General PurposeOverall Length: 4-5/8"
Shank Dia.: 5/8"List Number: REM710
Cutting Direction: Right HandLength of Cut: 2-1/2"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Single End/Double End: Single EndMilling Dia.: 5/8"
End Mill Style: SquareEnd Mill Application: Roughing
End Mill Material: CobaltEnd Mill Cutting Type: Non-Center
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 2 1/2 In, Overall Length 4 5/8 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Product Reviews