End Mill, 7/16" Dia, 1" Cut, Cobalt

NIAGARA CUTTER| Zoro #: G2233077| Mfr #: N44515

$56.70 /ea

This item ships free. DetailsStandard ground shipping
Details:
End Mill Cutting Type: Non-Center
End Mill Application: Roughing
Helix Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2233077 Mfr #: N44515
End Mill Cutting Type: Non-CenterEnd Mill Application: Roughing
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 2-11/16"Dimension Type: Fractional Inch
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 4Finish: Uncoated
Milling Dia.: 7/16"Single End/Double End: Single End
Shank Dia.: 3/8"List Number: REM445
Length of Cut: 1"End Mill Material: Cobalt
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 7/16 In, Shank Dia 3/8 In, Length of Cut 1 In, Overall Length 2 11/16 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Product Reviews