End Mill, Roughing, Co, TiCN, 7/16, 4 FL, Sq

NIAGARA CUTTER| Zoro #: G1542791| Mfr #: N88395

$54.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Ticn
Number of Flutes: 4
End Mill Material: Cobalt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1542791 Mfr #: N88395
Finish: TicnNumber of Flutes: 4
End Mill Material: CobaltOverall Length: 2-11/16"
Cutting Direction: Right HandMilling Dia.: 7/16"
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Grade: General PurposeSingle End/Double End: Single End
End Mill Style: SquareShank Dia.: 3/8"
Length of Cut: 1"End Mill Cutting Type: Non-Center
End Mill Application: RoughingList Number: REM445
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 7/16 In, Shank Dia 3/8 In, Length of Cut 1 In, Overall Length 2 11/16 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews