Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

End Mill, Roughing, Co, 7/8, 5 FL, SGL Sq End

NIAGARA CUTTER| Zoro #: G0851496| Mfr #: N72284

$85.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
End Mill Cutting Type: Non-Center
Single End/Double End: Single End
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0851496 Mfr #: N72284
End Mill Cutting Type: Non-CenterSingle End/Double End: Single End
Cutting Direction: Right HandGrade: General Purpose
List Number: REM710End Mill Style: Square
End Mill Application: RoughingHelix Angle: 30 Degrees
Milling Dia.: 7/8"Overall Length: 4-1/8"
Length of Cut: 1-7/8"Dimension Type: Fractional Inch
Finish: UncoatedEnd Mill Material: Cobalt
Shank Dia.: 3/4"Number of Flutes: 5
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 5, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 7/8 In, Shank Dia 3/4 In, Length of Cut 1 7/8 In, Overall Length 4 1/8 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews