STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

End Mill, 7/8" Dia, 3-1/2" Cut, Cobalt

NIAGARA CUTTER| Zoro #: G1878423| Mfr #: N71283

$91.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Uncoated
Number of Flutes: 5
Grade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1878423 Mfr #: N71283
Finish: UncoatedNumber of Flutes: 5
Grade: General PurposeOverall Length: 5-3/4"
Shank Dia.: 3/4"List Number: REM710
Cutting Direction: Right HandLength of Cut: 3-1/2"
Helix Angle: 30 DegreesDimension Type: Fractional Inch
Single End/Double End: Single EndMilling Dia.: 7/8"
End Mill Style: SquareEnd Mill Application: Roughing
End Mill Material: CobaltEnd Mill Cutting Type: Non-Center
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 5, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 7/8 In, Shank Dia 3/4 In, Length of Cut 3 1/2 In, Overall Length 5 3/4 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews