WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

End Mill, 7/8" Dia, 3-1/2" Cut, Cobalt

NIAGARA CUTTER| Zoro #: G1220737| Mfr #: N71285

$132.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
End Mill Cutting Type: Non-Center
End Mill Application: Roughing
Helix Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1220737 Mfr #: N71285
End Mill Cutting Type: Non-CenterEnd Mill Application: Roughing
Helix Angle: 30 DegreesGrade: General Purpose
Overall Length: 5-3/4"Dimension Type: Fractional Inch
Cutting Direction: Right HandEnd Mill Style: Square
Number of Flutes: 5Finish: Uncoated
Milling Dia.: 7/8"Single End/Double End: Single End
Shank Dia.: 7/8"List Number: REM710
Length of Cut: 3-1/2"End Mill Material: Cobalt
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 5, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 7/8 In, Shank Dia 7/8 In, Length of Cut 3 1/2 In, Overall Length 5 3/4 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Product Reviews