LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

End Mill, Roughing, Co, 9/16, 4 FL, Sq End

NIAGARA CUTTER| Zoro #: G1807425| Mfr #: N71182

$60.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 1/2"
Grade: General Purpose
End Mill Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1807425 Mfr #: N71182
Shank Dia.: 1/2"Grade: General Purpose
End Mill Style: SquareCutting Direction: Right Hand
Single End/Double End: Single EndOverall Length: 3-3/8"
End Mill Application: RoughingNumber of Flutes: 4
End Mill Material: CobaltLength of Cut: 1-3/8"
List Number: REM710Dimension Type: Fractional Inch
Milling Dia.: 9/16"End Mill Cutting Type: Non-Center
Helix Angle: 30 DegreesFinish: Uncoated
Country of Origin (subject to change): United States

Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 9/16 In, Shank Dia 1/2 In, Length of Cut 1 3/8 In, Overall Length 3 3/8 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Reviews