End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End

NIAGARA CUTTER |Zoro #: G0519617|Mfr #: 72488

$277.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0519617 Mfr #: 72488
End Mill Style: SquareDimension Type: Fractional Inch
List Number: REM710End Mill Application: Roughing
Single End/Double End: Single EndHelix Angle: 30 Degrees
End Mill Material: CobaltItem: End Mill
Grade: General PurposeCutting Direction: Right Hand
Corner Radius: 0End Mill Cutting Type: Non-Center
Number of Flutes: 6Finish: Uncoated
Shank Dia.: 1-1/4"Overall Length: 7-1/2"
Milling Dia.: 1-1/2"Length of Cut: 5"
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 6, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 1 1/2 In, Shank Dia 1 1/4 In, Length of Cut 5 In, Overall Length 7 1/2 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Product Reviews

Save 15% when you sign up for Z-mail.