End Mill, 1" Dia, 2" Cut, Cobalt, 5 FLT

NIAGARA CUTTER| Zoro #: G2098905| Mfr #: N45453

$106.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2098905 Mfr #: N45453
End Mill Style: SquareDimension Type: Fractional Inch
End Mill Application: RoughingSingle End/Double End: Single End
Helix Angle: 30 DegreesEnd Mill Material: Cobalt
Item: End MillGrade: General Purpose
Cutting Direction: Right HandCorner Radius: 0
End Mill Cutting Type: Non-CenterOverall Length: 4-1/4"
Number of Flutes: 5Finish: Uncoated
Milling Dia.: 1"Length of Cut: 2"
List Number: REM445Shank Dia.: 3/4"
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 5, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 1 In, Shank Dia 3/4 In, Length of Cut 2 In, Overall Length 4 1/4 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Product Reviews

Save 15%. Sign up for Z-mail.