End Mill, Roughing, Co, 3/4, 4 FL, SGL Sq End

NIAGARA CUTTER| Zoro #: G1605895| Mfr #: 72245

$81.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1605895 Mfr #: 72245
End Mill Style: SquareDimension Type: Fractional Inch
End Mill Application: RoughingSingle End/Double End: Single End
Helix Angle: 30 DegreesEnd Mill Material: Cobalt
Item: End MillNumber of Flutes: 4
Grade: General PurposeCutting Direction: Right Hand
Corner Radius: 0End Mill Cutting Type: Non-Center
Milling Dia.: 3/4"Length of Cut: 2-1/2"
List Number: REM710Shank Dia.: 3/4"
Overall Length: 4-3/4"Finish: Uncoated
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Coarse Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, Uncoated Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 2 1/2 In, Overall Length 4 3/4 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.