DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

End Mill, Roughing, Co, TiCN, 3/4, 4 FL, Sq

NIAGARA CUTTER| Zoro #: G1398047| Mfr #: 79600

$97.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1398047 Mfr #: 79600
End Mill Style: SquareDimension Type: Fractional Inch
End Mill Application: RoughingSingle End/Double End: Single End
Helix Angle: 30 DegreesEnd Mill Material: Cobalt
Item: End MillNumber of Flutes: 4
Grade: General PurposeCutting Direction: Right Hand
Corner Radius: 0End Mill Cutting Type: Non-Center
Milling Dia.: 3/4"Length of Cut: 2"
List Number: REM445Shank Dia.: 3/4"
Overall Length: 4-1/4"Finish: TiCN
Country of Origin (subject to change): United States

Product Description

End Mill, Roughing, Fine Pitch, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 2 In, Overall Length 4 1/4 In, Rhc 10 Deg, Rhh 30 Deg, For Profiling And Slotting In Most Materials

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.