Nibco
1-1/2" NOM C Copper 90 Degree Close Rough Elbow
Mfr # 607 11/2
Zoro # G0364305
$11.80
11% off
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x C
- Tube Size 1-1/2"
Explore More Products
- NIBCO 1-1/4" x 1-1/4" x 1/2" NOM C Copper Reducing Tee 611 11/4X11/4X1/2
- NIBCO 3/8" x 3/8" x 1/4" NOM C Copper Reducing Tee 611R 3/8X3/8X1/4
- NIBCO 3" x 2" x 2" NOM C Copper Reducing Tee 611RR 3X2X2
- NIBCO Drop Te, Cast Brnze, 1/2 x 1/2 In, 1/2 In 7125 1/2
- NIBCO Tee, Low-Lead Cast Bronze, C x C x FNPT 712BH-LF 1/2X1/2X3/4
- NIBCO 2" NOM C Copper 90 Degree Long Radius Elbow 907-LT
- NIBCO Solder Pressure Adapters, Copper 9030601
- NIBCO 34 CxM Adapter W01240T
- NIBCO 2" x 1" x 1" NOM C Copper Reducing Tee 611RR 2X1X1
- NIBCO 1/8" NOM C x 1/8" FNPT Copper Adapter 603 1/8
- STREAMLINE 1/2" NOM C Copper 90 Degree Close Rough Elbow W 02626
- Nibco Copper Fittings