Nibco
3/4" x 1/2" NOM FTG x C Copper Flush Bushing
Mfr # 618 3/4x1/2
Zoro # G0793003
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Flush Bushing
- Fitting Connection Type FTG x C
- Tube Size 3/4" x 1/2"
Explore More Products
- NIBCO 1" C x MNPT Lead Free Cast DZR Brass Union 7334LF 1
- NIBCO 2" NOM C x 2" MNPT Copper Adapter 604 2
- NIBCO Reducing Tee, Low-Lead Cast Bronze 714RR-LF 1/2X3/4X1/2
- NIBCO 3/4" x 3/4" x 1/8" NOM C Copper Reducing Tee 611R 3/4X3/4X1/8
- NIBCO 2" NOM C Copper DWV 90 Degree Elbow 907 2
- NIBCO 1-1/2" NOM F x SJ Copper Adapter 9037 11/2X11/2
- NIBCO 3/4 in. Copper CXF Adapter 25-Jar MPP603HD34
- NIBCO 34 FTGXM Adapter W01320C
- NIBCO REDUCNG FTGXPRS 3/4X1/2 in. 9008105PCU
- NIBCO 1-1/2" NOM FTG x 1-1/2" FNPT Copper Adapter 6032 11/2
- NIBCO Union, Low-Lead Cast Bronze, 269 psi 733-LF 2 1/2
- Nibco Copper Fittings