Nibco
Reducing Cross, Low-Lead Cast Bronze
Mfr # 735-LF 1/2
Zoro # G5187454
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Reducing Cross
- Fitting Connection Type C x C x C x C
- Tube Size 1/2"
Explore More Products
- NIBCO Drop Ear Tee, Low Lead Cast Bronze 7125LF-12
- NIBCO 1/8" x 1/8" x 1/4" NOM C Copper Bullhead Tee 611BH 1/8X1/8X1/4
- NIBCO Solder Pressure Couplings, Copper 9001251
- NIBCO 1/2" C x FNPT Cast DZR Brass Special Drop Adapter 7035LF-12
- NIBCO 2" NOM C Copper Test Cap 917-B
- NIBCO 1/2" x 1/4" NOM FTG x C Copper Flush Bushing 618 1/2x1/4
- NIBCO 112 CxC 45 Elbow W01365D
- NIBCO 12 CxCxF Tee BF0270LC
- NIBCO Union, Low-Lead Cast Bronze, C x MNPT 733-4-LF 21/2
- MUELLER INDUSTRIES W61179 1-1/2 MALE ADAPTER W01290D
- NIBCO 2-1/2" x 1-1/2" x 2-1/2" NOM C Copper Reducing Tee 611RR 21/2X11/2X21/2
- Nibco Copper Fittings