1/2" x 1/4" NOM C 90 Degree Long Radius Reducing Elbow

NIBCO| Zoro #: G0307501| Mfr #: 607LTR 1/2x1/4

$9.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307501 Mfr #: 607LTR 1/2x1/4
Country of Origin (subject to change): United States

Description

Long Radius Reducing Elbow, 90 Degrees , Tube Fitting Material Wrot Copper, Fitting Connection Type C x C, Tube Size 1/2 In. x 1/4 In., Outside Dia. 5/8 In. x 3/8 In., Max. Pressure 722 psi@100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews