PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/4" NOM C Copper Rolled Tube Stop Coupling

NIBCO| Zoro #: G1701104| Mfr #: U600RS 1/4

$0.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 912 psi @ 100 Degrees FBasic Fitting Shape: CouplingFitting Connection Type: C x C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1701104 Mfr #: U600RS 1/4
Max. Pressure: 912 psi @ 100 Degrees FBasic Fitting Shape: Coupling
Fitting Connection Type: C x CTemp. Range: -20 Degrees to 400 Degrees F
Tube Size: 1/4"Specific Fitting Shape: Coupling
Outside Dia.: 3/8"Item: Coupling, Rolled Tube Stop
Tube Fitting Material: Wrot CopperBasic Fitting Material: Metal
Standards: ASME/ANSI B16.22Country of Origin (subject to change): United States

Description

Coupling, Rolled Tube Stop, Tube Fitting Material Wrot Copper, Fitting Connection Type C x C, Tube Size 1/4 In., Outside Dia. 3/8 In., Max. Pressure 912 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews