Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/8" NOM C Copper Rolled Tube Stop Coupling

  • Zoro #: G0541527
  • Mfr #: U600 1/8

$0.62

  • Fitting Connection Type: C x C
  • Temp. Range: -20 Degrees to 400 Degrees F
  • Tube Size: 1/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Nibco #U600 1/8 Specifications

  • Zoro #: G0541527
  • Mfr #: U600 1/8
Fitting Connection Type: C x C Temp. Range: -20 Degrees to 400 Degrees F
Tube Size: 1/8" Specific Fitting Shape: Coupling
Pipe Fitting Connection Type: C x C Max. Pressure: 912 psi @ 100 Degrees F
Basic Pipe Fitting Shape: Coupling Specific Pipe Fitting Shape: Coupling
Outside Dia.: 1/4" Basic Pipe Fitting Material: Metal
Tube Fitting Material: Wrot Copper Standards: ASME/ANSI B16.22
Item: Coupling, Rolled Tube Stop Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coupling, Rolled Tube Stop, Tube Fitting Material Wrot Copper, Fitting Connection Type C x C, Tube Size 1/8 In., Outside Dia. 1/4 In., Max. Pressure 912 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Nibco #U600 1/8