Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

3/16" NOM C Copper Rolled Tube Stop Coupling

NIBCO| Zoro #: G2269757| Mfr #: U600RS 3/16

$0.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Coupling, Rolled Tube StopBasic Fitting Material: MetalTube Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269757 Mfr #: U600RS 3/16
Item: Coupling, Rolled Tube StopBasic Fitting Material: Metal
Tube Size: 3/16"Standards: ASME/ANSI B16.22
Fitting Connection Type: C x CTemp. Range: -20 Degrees to 400 Degrees F
Specific Fitting Shape: CouplingTube Fitting Material: Wrot Copper
Outside Dia.: 5/16"Basic Fitting Shape: Coupling
Max. Pressure: 912 psi @ 100 Degrees FCountry of Origin (subject to change): United States

Description

Coupling, Rolled Tube Stop, Tube Fitting Material Wrot Copper, Fitting Connection Type C x C, Tube Size 3/16 In., Outside Dia. 5/16 In., Max. Pressure 912 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews