BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4" NOM C Copper Rolled Tube Stop Coupling

NIBCO| Zoro #: G0275143| Mfr #: U600RS 3/4

$0.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASME/ANSI B16.22Specific Fitting Shape: CouplingFitting Connection Type: C x C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0275143 Mfr #: U600RS 3/4
Standards: ASME/ANSI B16.22Specific Fitting Shape: Coupling
Fitting Connection Type: C x CTube Fitting Material: Wrot Copper
Basic Fitting Shape: CouplingTube Size: 3/4"
Basic Fitting Material: MetalItem: Coupling, Rolled Tube Stop
Outside Dia.: 7/8"Temp. Range: -20 Degrees to 400 Degrees F
Max. Pressure: 582 psi @ 100 Degrees FCountry of Origin (subject to change): United States

Description

Coupling, Rolled Tube Stop, Tube Fitting Material Wrot Copper, Fitting Connection Type C x C, Tube Size 3/4 In., Outside Dia. 7/8 In., Max. Pressure 582 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews