SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4" NOM C Copper Rolled Tube Stop Coupling

NIBCO| Zoro #: G1009556| Mfr #: 600RS 4

$31.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1009556 Mfr #: 600RS 4
Country of Origin (subject to change): United States

Description

Coupling, Rolled Tube Stop, Tube Fitting Material Wrot Copper, Fitting Connection Type C x C, Tube Size 4 In., Outside Dia. 4-1/8 In., Max. Pressure 293 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews