20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

3/4" FNPT CPVC Ball Valve 3-Way True Union

NIBCO| Zoro #: G0328727| Mfr #: T51M3-E 3/4

$171.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0328727 Mfr #: T51M3-E 3/4
Ball Valve Product Group: ManualHandle Type: Lever
Max. Pressure: 150 psi CWPStem Type: 1-Piece Stem
Stem Material: PVCPort: Full
Body Style: 3-Way True UnionHandle Material: PVC
Features: Flow may be directed from the branch center-inlet to one side run-outlet (at the 0 Degrees stop position), then to shut-off (at the 90 Degrees position), and then to the opposite side run-outlet (at the 180 Degrees stop position).Connection Type: FNPT x FNPT x FNPT
Valve Basic Body Material: PlasticSeat Material: PTFE
Valve Structure: 2-PieceItem: Ball Valve
Body Material: CPVCBall Material: CPVC
Temp. Range: 73 Degrees to 210 Degrees FBody Seal Material: EPDM
Standards: ASTM F-437Pipe Size: 3/4"
Country of Origin (subject to change): United States

Product Description

Shut off your fear of leaks and turn on superior control with this ball valve from NIBCO. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has a 3-way true union body style and a FNPT x FNPT x FNPT connection. The temperature range is from 73 degrees to 210 degrees F. The handle type is: lever. It includes a full port. The seat is made of PTFE material. The ball valve has a maximum pressure of 150 psi CWP. It has a 1-piece stem stem made of PVC. The ball is made of CPVC. It fits a pipe size of 3/4". The body is made of CPVC material. Features of this ball valve include: flow may be directed from the branch center-inlet to one side run-outlet (at the 0 degrees stop position), then to shut-off (at the 90 degrees position), and then to the opposite side run-outlet (at the 180 degrees stop position). The handle is made of PVC material. Standards include: ASTM F-437.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).