20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

2" Socket CPVC Ball Valve 3-Way True Union

NIBCO| Zoro #: G1273072| Mfr #: S51M3-V 2

$520.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1273072 Mfr #: S51M3-V 2
Stem Type: 1-Piece StemSeat Material: PTFE
Standards: ASTM F-437Max. Pressure: 150 psi CWP
Body Material: CPVCBall Valve Product Group: Manual
Valve Basic Body Material: PlasticPort: Full
Valve Structure: 2-PieceHandle Material: PVC
Features: Flow may be directed from the branch center-inlet to one side run-outlet (at the 0 Degrees stop position), then to shut-off (at the 90 Degrees position), and then to the opposite side run-outlet (at the 180 Degrees stop position).Stem Material: PVC
Item: Ball ValveBody Seal Material: FPM
Body Style: 3-Way True UnionBall Material: CPVC
Handle Type: LeverTemp. Range: 73 Degrees to 210 Degrees F
Connection Type: Socket x Socket x SocketPipe Size: 2"
Country of Origin (subject to change): United States

Product Description

Stay in control of your systems with this ball valve from NIBCO. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has a 3-way true union body style and a Socket x Socket x Socket connection. The seat is made of PTFE material. The temperature range is from 73 degrees to 210 degrees F. It has a 1-piece stem stem made of PVC. The ball is made of CPVC. It includes a full port. The handle type is: lever. The body is made of CPVC material. It fits a pipe size of 2". The ball valve has a maximum pressure of 150 psi CWP. Features of this ball valve include: flow may be directed from the branch center-inlet to one side run-outlet (at the 0 degrees stop position), then to shut-off (at the 90 degrees position), and then to the opposite side run-outlet (at the 180 degrees stop position). The handle is made of PVC material. Standards include: ASTM F-437.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.