Shop Alternate Products
This Product is Discontinued
Nibco
1-1/2" FNPT CPVC Ball Valve 3-Way True Union (Discontinued)
Mfr # T51M3-E 11/2
Zoro # G1156976
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1 1/2 in
- Body Material CPVC
- Body Style 3-Way True Union
- Standards ASTM F-437
- Connection Type FNPT x FNPT x FNPT