1/2" NOM C x 1/2" MNPT Copper 90 Degree Elbow

NIBCO| Zoro #: G0492344| Mfr #: C7074 1/2

$4.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees Elbow
Tube Size: 1/2"
Basic Fitting Shape: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0492344 Mfr #: C7074 1/2
Specific Fitting Shape: 90 Degrees ElbowTube Size: 1/2"
Basic Fitting Shape: ElbowTemp. Range: -20 Degrees to 400 Degrees F
Fitting Connection Type: C x MNPTTube Fitting Material: Cast Copper
Standards: ANSI B16.18Pipe Size (Fittings): 1/2"
Max. Pressure: 722 psi@100 Degrees FOutside Dia.: 5/8" x 1/2"
Item: Elbow, 90 DegreesBasic Fitting Material: Metal
Country of Origin (subject to change): Mexico

Description

Elbow, 90 Degrees , Nominal Size 1/2 In., Outside Dia. 0.625 In., Connection C x MNPT, Material of Construction Cast Copper, Temp. Range -20 to 400 Degrees F, Max. Pressure 722 psi @; 100 Degrees F, Standards ANSI B16.18

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews