1/4" NOM FTG x C Copper 90 Degree Close Rough Elbow

NIBCO| Zoro #: G0843902| Mfr #: U6072 1/4

$3.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0843902 Mfr #: U6072 1/4
Basic Fitting Material: MetalSpecific Fitting Shape: 90 Degrees Elbow
Temp. Range: -20 Degrees to 400 Degrees FBasic Fitting Shape: Elbow
Tube Fitting Material: Wrot CopperStandards: ASME/ANSI B16.22
Fitting Connection Type: FTG x CMax. Pressure: 912 psi @ 100 Degrees F
Tube Size: 1/4"Outside Dia.: 3/8"
Item: Elbow, 90 Degrees , Close RoughCountry of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees , Close Rough, Tube Fitting Material Wrot Copper, Fitting Connection Type FTG x C, Tube Size 1/4 In., Outside Dia. 3/8 In., Max. Pressure 912 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Save 15%. Sign up for Z-mail.