3/8" NOM FTG x C Copper 90 Degree Close Rough Elbow

NIBCO| Zoro #: G0464387| Mfr #: U6072 3/8

$1.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0464387 Mfr #: U6072 3/8
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees Elbow
Temp. Range: -20 Degrees to 400 Degrees FTube Fitting Material: Wrot Copper
Basic Fitting Material: MetalStandards: ASME/ANSI B16.22
Item: Elbow, 90 Degrees , Close RoughFitting Connection Type: FTG x C
Max. Pressure: 779 psi @ 100 Degrees FTube Size: 3/8"
Outside Dia.: 1/2"Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees , Close Rough, Tube Fitting Material Wrot Copper, Fitting Connection Type FTG x C, Tube Size 3/8 In., Outside Dia. 1/2 In., Max. Pressure 779 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Save 15%. Sign up for Z-mail.