KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" NOM C Copper 90 Degree Close Rough Elbow

NIBCO| Zoro #: G1478653| Mfr #: U607 1/8

$1.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/8"
Fitting Connection Type: C x C
Specific Fitting Shape: 90 Degrees Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1478653 Mfr #: U607 1/8
Tube Size: 1/8"Fitting Connection Type: C x C
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 912 psi @ 100 Degrees F
Basic Fitting Shape: ElbowOutside Dia.: 1/4"
Temp. Range: -20 Degrees to 400 Degrees FItem: Elbow, 90 Degrees , Close Rough
Tube Fitting Material: Wrot CopperBasic Fitting Material: Metal
Standards: ASME/ANSI B16.22Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Close Rough, Tube Fitting Material Wrot Copper, Fitting Connection Type C x C, Tube Size 1/8 In., Outside Dia. 1/4 In., Max. Pressure 912 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews