Nibco
2-1/2" NOM C Copper 90 Degree Close Rough Elbow
Mfr # U607 21/2
Zoro # G0526452
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO 5/8" x 1/2" NOM FTG x C Copper Reducer 600-2 5/8X1/2
- NIBCO 1-1/4" x 1" x 1/2" NOM C Copper Reducing Tee 611RR 11/4X1X1/2
- NIBCO 3/4" x 3/4" x 1/8" NOM FTG x C Copper Reducer 6002 1X3/8
- NIBCO Solder Pressure Adapters, Copper 9024951
- NIBCO 2-1/2" NOM C Copper Dimple Stop Coupling 600DS 21/2
- NIBCO 1/2" NOM C x 1/2" FNPT Copper 90 Degree Drop Ear Elbow U70735 1/2
- NIBCO Fitting Union, Cast Bronze, C x MNPT 7334 3/8
- NIBCO 1/4 in. Wrot Copper 45-Degree C x C Elbow CP60614
- NIBCO 34 CxF Adapter W01070T
- LEGEND VALVE 2-1/2" COPPER CAP 450-489
- NIBCO 3/8" NOM C Copper 90 Degree Long Radius Elbow U607LT 3/8
- Nibco Copper Fittings