Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

1/2" NOM C x 1/2" FNPT Copper 90 Degree Elbow

NIBCO| Zoro #: G1201146| Mfr #: U7073 1/2

$4.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): Mexico
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201146 Mfr #: U7073 1/2
Country of Origin (subject to change): Mexico

Description

Elbow, 90 Degrees , Tube Fitting Material Cast Copper, Fitting Connection Type C x FNPT, Tube Size 1/2 In., Pipe Size - Pipe Fitting 1/2 In., Outside Dia. 5/8 In., Max. Pressure 722 psi@100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ANSI B16.18

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews