5/8" C Copper 90 Degree Intermediate Radius Elbow

NIBCO| Zoro #: G1795324| Mfr #: U607I 5/8

$2.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1795324 Mfr #: U607I 5/8
Standards: ASME/ANSI B16.22Tube Fitting Material: Wrot Copper
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Item: Elbow, 90 Degrees , Intermediate RadiusSpecific Fitting Shape: 90 Degrees Elbow
Temp. Range: -20 Degrees to 400 Degrees FFitting Connection Type: C x C
Max. Pressure: 631 psi @ 100 Degrees FTube Size: 5/8"
Outside Dia.: 3/4"Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees , Intermediate Radius, Tube Fitting Material Wrot Copper, Fitting Connection Type C x C, Tube Size 5/8 In., Outside Dia. 3/4 In., Max. Pressure 631 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.