PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" NOM FTG x C Copper 90 Degree Long Radius Elbow

NIBCO| Zoro #: G1122676| Mfr #: U6072LT 1/2

$4.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 722 psi@100 Degrees FBasic Fitting Shape: ElbowFitting Connection Type: FTG x C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1122676 Mfr #: U6072LT 1/2
Max. Pressure: 722 psi@100 Degrees FBasic Fitting Shape: Elbow
Fitting Connection Type: FTG x CTemp. Range: -20 Degrees to 400 Degrees F
Tube Size: 1/2"Specific Fitting Shape: 90 Degrees Long Radius Elbow
Outside Dia.: 5/8"Item: Elbow, 90 Degrees , Long Radius
Tube Fitting Material: Wrot CopperBasic Fitting Material: Metal
Standards: ASME/ANSI B16.22Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Long Radius, Tube Fitting Material Wrot Copper, Fitting Connection Type FTG x C, Tube Size 1/2 In., Outside Dia. 5/8 In., Max. Pressure 722 psi@100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews