Elbow, 90 Deg, Long Radius, Wrot Copper

NIBCO| Zoro #: G0833883| Mfr #: U607LT 11/2

$9.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0833883 Mfr #: U607LT 11/2
Tube Fitting Material: Wrot CopperBasic Fitting Material: Metal
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees Long Radius Elbow
Temp. Range: -20 Degrees to 400 Degrees FStandards: ASME/ANSI B16.22
Tube Size: 1-1/2"Outside Dia.: 1-5/8"
Item: Elbow, 90 Degrees , Long RadiusFitting Connection Type: C x C
Max. Pressure: 408 psi @ 100 Degrees FCountry of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees , Long Radius, Tube Fitting Material Wrot Copper, Fitting Connection Type C x C, Tube Size 1-1/2 In., Outside Dia. 1-5/8 In., Max. Pressure 408 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.