THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/4" NOM C Copper 90 Degree Long Radius Elbow

NIBCO| Zoro #: G1538047| Mfr #: U607LT 1/4

$2.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: C x C
Basic Fitting Material: Metal
Max. Pressure: 912 psi @ 100 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538047 Mfr #: U607LT 1/4
Fitting Connection Type: C x CBasic Fitting Material: Metal
Max. Pressure: 912 psi @ 100 Degrees FTube Fitting Material: Wrot Copper
Specific Fitting Shape: 90 Degrees Long Radius ElbowTube Size: 1/4"
Basic Fitting Shape: ElbowItem: Elbow, 90 Degrees , Long Radius
Temp. Range: -20 Degrees to 400 Degrees FStandards: ASME/ANSI B16.22
Outside Dia.: 3/8"Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Long Radius, Tube Fitting Material Wrot Copper, Fitting Connection Type C x C, Tube Size 1/4 In., Outside Dia. 3/8 In., Max. Pressure 912 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews