JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/8" NOM C Copper 90 Degree Long Radius Elbow

NIBCO| Zoro #: G1957164| Mfr #: U607LT 1/8

$3.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1957164 Mfr #: U607LT 1/8
Specific Fitting Shape: 90 Degrees Long Radius ElbowTemp. Range: -20 Degrees to 400 Degrees F
Tube Fitting Material: Wrot CopperBasic Fitting Shape: Elbow
Basic Fitting Material: MetalStandards: ASME/ANSI B16.22
Fitting Connection Type: C x CMax. Pressure: 912 psi @ 100 Degrees F
Tube Size: 1/8"Outside Dia.: 1/4"
Item: Elbow, 90 Degrees , Long RadiusCountry of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees , Long Radius, Tube Fitting Material Wrot Copper, Fitting Connection Type C x C, Tube Size 1/8 In., Outside Dia. 1/4 In., Max. Pressure 912 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.