3/4" NOM C Copper 90 Degree Long Radius Elbow

NIBCO| Zoro #: G1712121| Mfr #: U607LT 3/4

$3.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1712121 Mfr #: U607LT 3/4
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Tube Fitting Material: Wrot CopperSpecific Fitting Shape: 90 Degrees Long Radius Elbow
Temp. Range: -20 Degrees to 400 Degrees FStandards: ASME/ANSI B16.22
Max. Pressure: 582 psi @ 100 Degrees FTube Size: 3/4"
Outside Dia.: 7/8"Item: Elbow, 90 Degrees , Long Radius
Fitting Connection Type: C x CCountry of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees , Long Radius, Tube Fitting Material Wrot Copper, Fitting Connection Type C x C, Tube Size 3/4 In., Outside Dia. 7/8 In., Max. Pressure 582 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.