DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/8" NOM FTG x C Copper 90 Degree Elbow

NIBCO| Zoro #: G1167327| Mfr #: 6072LT 1/8

$5.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees Elbow
Tube Size: 1/8"
Basic Fitting Shape: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167327 Mfr #: 6072LT 1/8
Specific Fitting Shape: 90 Degrees ElbowTube Size: 1/8"
Basic Fitting Shape: ElbowTemp. Range: -20 Degrees to 400 Degrees F
Fitting Connection Type: FTG x CTube Fitting Material: Wrot Copper
Standards: ASME/ANSI B16.22Max. Pressure: 912 psi @ 100 Degrees F
Outside Dia.: 1/4"Item: Elbow, 90 Degrees
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Tube Fitting Material Wrot Copper, Fitting Connection Type FTG x C, Tube Size 1/8 In., Outside Dia. 1/4 In., Max. Pressure 912 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews