HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3" NOM FTG x C Copper 90 Degree Elbow

NIBCO| Zoro #: G0643237| Mfr #: 6072 3

$33.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees Elbow
Tube Size: 3"
Basic Fitting Shape: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643237 Mfr #: 6072 3
Specific Fitting Shape: 90 Degrees ElbowTube Size: 3"
Basic Fitting Shape: ElbowTemp. Range: -20 Degrees to 400 Degrees F
Fitting Connection Type: FTG x CTube Fitting Material: Wrot Copper
Standards: ASME/ANSI B16.22Max. Pressure: 317 psi @ 100 Degrees F
Outside Dia.: 3-1/8"Item: Elbow, 90 Degrees
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Tube Fitting Material Wrot Copper, Fitting Connection Type FTG x C, Tube Size 3 In., Outside Dia. 3-1/8 In., Max. Pressure 317 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews