KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 1/2" NOM FTG x C Copper Flush Bushing

NIBCO| Zoro #: G0840822| Mfr #: 618 1x1/2

$2.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1" x 1/2"
Fitting Connection Type: FTG x C
Specific Fitting Shape: Flush Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0840822 Mfr #: 618 1x1/2
Tube Size: 1" x 1/2"Fitting Connection Type: FTG x C
Specific Fitting Shape: Flush BushingMax. Pressure: 494 psi @ 100 Degrees F
Basic Fitting Shape: BushingOutside Dia.: 1-1/8" x 5/8"
Temp. Range: -20 Degrees to 400 Degrees FItem: Flush Bushing
Tube Fitting Material: Wrot CopperBasic Fitting Material: Metal
Standards: ASME/ANSI B16.22Country of Origin (subject to change): United States

Description

Flush Bushing, Tube Fitting Material Wrot Copper, Fitting Connection Type FTG x C, Tube Size 1 In. x 1/2 In., Outside Dia. 1-1/8 In. x 5/8 In., Max. Pressure 494 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews