1/4" x 1/8" NOM FTG x C Copper Flush Bushing

NIBCO| Zoro #: G1117925| Mfr #: 618 1/4x1/8

$1.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flush BushingBasic Fitting Material: MetalTube Size: 1/4" x 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1117925 Mfr #: 618 1/4x1/8
Item: Flush BushingBasic Fitting Material: Metal
Tube Size: 1/4" x 1/8"Standards: ASME/ANSI B16.22
Fitting Connection Type: FTG x CTemp. Range: -20 Degrees to 400 Degrees F
Specific Fitting Shape: Flush BushingTube Fitting Material: Wrot Copper
Outside Dia.: 3/8" x 1/4"Basic Fitting Shape: Bushing
Max. Pressure: 912 psi @ 100 Degrees FCountry of Origin (subject to change): United States

Description

Flush Bushing, Tube Fitting Material Wrot Copper, Fitting Connection Type FTG x C, Tube Size 1/4 In. x 1/8 In., Outside Dia. 3/8 In. x 1/4 In., Max. Pressure 912 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews