5/8" x 1/2" NOM FTG x C Copper Flush Bushing

NIBCO| Zoro #: G0786502| Mfr #: 618 5/8x1/2

$1.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0786502 Mfr #: 618 5/8x1/2
Country of Origin (subject to change): United States

Description

Flush Bushing, Tube Fitting Material Wrot Copper, Fitting Connection Type FTG x C, Tube Size 5/8 In. x 1/2 In., Outside Dia. 3/4 In. x 5/8 In., Max. Pressure 631 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews