Nibco Press System
Flange, 3", Press End
Mfr # 9145655PC
Zoro # G3909418
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Companion Flange
- Fitting Connection Type Press x Flange
- Tube Size 3"
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3"
Explore More Products
- NIBCO PRESS SYSTEM Coupling, Repair, 2-1/2", Press Ends 9020700PC
- NIBCO PRESS SYSTEM Coupling, 3" x 2", Press Ends 900315PC
- NIBCO PRESS SYSTEM Adapter, Female, 3/4x1/2", Press X FIP, PK5 9025100PC
- NIBCO PRESS SYSTEM Adapter, Male, 1-1/4", Press X MIP 9031700PC
- NIBCO PRESS SYSTEM Coupling Dimple Stop, 1/2", Press End, PK10 9001100PC
- NIBCO PRESS SYSTEM Adapter, Male, 1-1/2", Press X MIP 9032000PC
- NIBCO PRESS SYSTEM Tee, 1-1/2" x 1" x 1", Press Ends 9102005PC
- NIBCO PRESS SYSTEM Tee, 1" x 1" x 3/4", Press Ends, PK5 9099455PC
- NIBCO PRESS SYSTEM Tee, 1" x 3/4" x 1/2", Press Ends, PK5 9099800PC
- NIBCO 3/4" x 1/4" NOM C Copper Reducer 600R 3/4x1/4
- NIBCO 1" NOM FTG Copper 90 Degree Long Radius Elbow 60722LT 1
- Nibco Press System Fittings