PVC Ball Valve 3-Way Union 1"

NIBCO| Zoro #: G0780665| Mfr #: T45M3-V 1

$175.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0780665 Mfr #: T45M3-V 1
Stem Type: 1-Piece StemSeat Material: PTFE
Max. Pressure: 150 psi CWPBall Valve Product Group: Manual
Valve Basic Body Material: PlasticPort: Full
Valve Structure: 2-PieceHandle Material: PVC
Features: Flow may be directed from the branch center-inlet to one side run-outlet (at the 0 Degrees stop position), then to shut-off (at the 90 Degrees position), and then to the opposite side run-outlet (at the 180 Degrees stop position).Stem Material: PVC
Item: Ball ValveBody Style: 3-Way True Union
Connection Type: FNPT x FNPT x FNPTHandle Type: Lever
Body Seal Material: FPMStandards: ASTM D-2464
Pipe Size: 1"Body Material: PVC
Ball Material: PVCTemp. Range: 73 Degrees to 140 Degrees F
Country of Origin (subject to change): United States

Product Description

Ball Valve, Body Material PVC, Body Style 3-Way True Union, 2-Piece, Pipe Size 1 In., Connection Type FNPT x FNPT x FNPT, Full Port, Max. Pressure 150 psi CWP, Temp. Range 73 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type 1-Piece Stem, Handle Type Lever, Handle Material PVC, Stem Material PVC, Body Seal Material FPM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews