Nibco
1/8" NOM C x 1/4" FNPT Copper Reducing Adapter
Mfr # 603R 1/8x1/4
Zoro # G1769817
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x FNPT
- Tube Size 1/8"
Explore More Products
- NIBCO Solder Tees, Bronze E270450
- NIBCO 3/8" x 1/4" NOM FTG x C Copper Flush Bushing 618 3/8x1/4
- NIBCO 1" NOM C Copper Coupling without Stop 601 1
- NIBCO 3/4" NOM C x 3/4" MNPT Copper Adapter 604 3/4
- NIBCO Union, Low-Lead Cast Bronze, 291 psi 733-LF 2
- NIBCO 2" NOM C Copper Dimple Stop Coupling 600DS 2
- NIBCO 1/2" NOM C x 3/8" FNPT Copper Reducing Adapter C603 1/2x3/8
- NIBCO 90DEG ELBOW FTGXPRS 1/2 in. 9059110PCU
- NIBCO Solder Pressure Companion Flanges, Copper 9405555
- NIBCO 3/4" x 1/4" NOM FTG x C Copper Reducer 6002 3/4x1/4
- NIBCO 3/8" NOM C Copper Tee C611 3/8
- Nibco Fittings