HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3/4" NOM C x 1" FNPT Copper Reducing Adapter

NIBCO| Zoro #: G0412657| Mfr #: 603R 3/4x1

$7.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing Adapter
Tube Size: 3/4"
Basic Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0412657 Mfr #: 603R 3/4x1
Specific Fitting Shape: Reducing AdapterTube Size: 3/4"
Basic Fitting Shape: AdapterTemp. Range: -20 Degrees to 400 Degrees F
Fitting Connection Type: C x FNPTTube Fitting Material: Wrot Copper
Standards: ASME/ANSI B16.22Pipe Size (Fittings): 1"
Max. Pressure: 582 psi @ 100 Degrees FOutside Dia.: 7/8"x 1-1/8"
Item: Reducing AdapterBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Reducing Adapter, Tube Fitting Material Wrot Copper, Fitting Connection Type C x FNPT, Tube Size 3/4 In., Pipe Size (Fittings) 1 In., Outside Dia. 7/8 In.x 1-1/8 In., Max. Pressure 582 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews