3/8" NOM C x 1/2" FNPT Copper Reducing Adapter

NIBCO| Zoro #: G0976771| Mfr #: 603R 3/8x1/2

$2.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Pipe Size (Fittings): 1/2"
Fitting Connection Type: C x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0976771 Mfr #: 603R 3/8x1/2
Tube Size: 3/8"Pipe Size (Fittings): 1/2"
Fitting Connection Type: C x FNPTSpecific Fitting Shape: Reducing Adapter
Max. Pressure: 779 psi @ 100 Degrees FBasic Fitting Shape: Adapter
Outside Dia.: 1/2" x 5/8"Temp. Range: -20 Degrees to 400 Degrees F
Item: Reducing AdapterTube Fitting Material: Wrot Copper
Basic Fitting Material: MetalStandards: ASME/ANSI B16.22
Country of Origin (subject to change): United States

Description

Reducing Adapter, Tube Fitting Material Wrot Copper, Fitting Connection Type C x FNPT, Tube Size 3/8 In., Pipe Size (Fittings) 1/2 In., Outside Dia. 1/2 In. x 5/8 In., Max. Pressure 779 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews