KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" NOM C x 3/4" FNPT Copper Reducing Adapter

NIBCO| Zoro #: G0804237| Mfr #: C603 1/2x3/4

$4.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: C x FNPT
Basic Fitting Material: Metal
Max. Pressure: 722 psi@100 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0804237 Mfr #: C603 1/2x3/4
Fitting Connection Type: C x FNPTBasic Fitting Material: Metal
Max. Pressure: 722 psi@100 Degrees FTube Fitting Material: Wrot Copper
Specific Fitting Shape: Reducing AdapterPipe Size (Fittings): 3/4"
Tube Size: 1/2"Basic Fitting Shape: Adapter
Item: Reducing AdapterTemp. Range: -20 Degrees to 400 Degrees F
Standards: ASME/ANSI B16.22Outside Dia.: 5/8" x 7/8"
Country of Origin (subject to change): United States

Description

Reducing Adapter, Tube Fitting Material Wrot Copper, Fitting Connection Type C x FNPT, Tube Size 1/2 In., Pipe Size (Fittings) 3/4 In., Outside Dia. 5/8 In. x 7/8 In., Max. Pressure 722 psi@100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews