SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" NOM C x 1" MNPT Copper Reducing Adapter

NIBCO| Zoro #: G1747767| Mfr #: 604R 11/2x1

$16.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1747767 Mfr #: 604R 11/2x1
Country of Origin (subject to change): United States

Description

Reducing Adapter, Tube Fitting Material Wrot Copper, Fitting Connection Type C x MNPT, Tube Size 1-1/2 In., Pipe Size - Pipe Fitting 1 In., Outside Dia. 1-5/8 In. x 1 In., Max. Pressure 408 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews