1-1/4" NOM C x 1" MNPT Copper Reducing Adapter

NIBCO| Zoro #: G0303606| Mfr #: 604R 11/4x1

$9.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reducing AdapterPipe Size (Fittings): 1"Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0303606 Mfr #: 604R 11/4x1
Item: Reducing AdapterPipe Size (Fittings): 1"
Basic Fitting Material: MetalTube Size: 1-1/4"
Standards: ASME/ANSI B16.22Fitting Connection Type: C x MNPT
Temp. Range: -20 Degrees to 400 Degrees FSpecific Fitting Shape: Reducing Adapter
Tube Fitting Material: Wrot CopperOutside Dia.: 1-3/8" x 1"
Basic Fitting Shape: AdapterMax. Pressure: 439 psi @ 100 Degrees F
Country of Origin (subject to change): United States

Description

Reducing Adapter, Tube Fitting Material Wrot Copper, Fitting Connection Type C x MNPT, Tube Size 1-1/4 In., Pipe Size (Fittings) 1 In., Outside Dia. 1-3/8 In. x 1 In., Max. Pressure 439 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews