BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/4" NOM C x 1-1/2" MNPT Copper Reducing Adapter

NIBCO| Zoro #: G1054137| Mfr #: 604R 11/4x11/2

$12.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2"Basic Fitting Shape: AdapterStandards: ASME/ANSI B16.22
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054137 Mfr #: 604R 11/4x11/2
Pipe Size (Fittings): 1-1/2"Basic Fitting Shape: Adapter
Standards: ASME/ANSI B16.22Tube Fitting Material: Wrot Copper
Temp. Range: -20 Degrees to 400 Degrees FFitting Connection Type: C x MNPT
Tube Size: 1-1/4"Basic Fitting Material: Metal
Outside Dia.: 1-3/8" x 1-1/2"Item: Reducing Adapter
Specific Fitting Shape: Reducing AdapterMax. Pressure: 439 psi @ 100 Degrees F
Country of Origin (subject to change): United States

Description

Reducing Adapter, Tube Fitting Material Wrot Copper, Fitting Connection Type C x MNPT, Tube Size 1-1/4 In., Pipe Size - Pipe Fitting 1-1/2 In., Outside Dia. 1-3/8 In. x 1-1/2 In., Max. Pressure 439 psi @ 100 Degrees F, Temp. Range -20 Degrees to 400 Degrees F, Standards ASME/ANSI B16.22

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews