Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/4" NOM C x 1/2" FNPT 90 Degree Drop Ear Reducing Elbow
  • Zoro #: G0249916
  • Mfr #: 70735R 3/4x1/2
$10.98
  • Tube Fitting Material: Cast Copper
  • Pipe Size - Pipe Fitting: 1/2"
  • Max. Pressure: 582 psi @ 100 Degrees F
See full product details
Orders over $50 ship free.

Nibco #70735R 3/4X1/2 Specifications

  • Zoro #: G0249916
  • Mfr #: 70735R 3/4x1/2
Tube Fitting Material: Cast Copper Pipe Size - Pipe Fitting: 1/2"
Max. Pressure: 582 psi @ 100 Degrees F Outside Dia.: 7/8" x 5/8"
Standards: ANSI B16.18 Pipe Size (Fittings): 1/2"
Temp. Range: -20 Degrees to 400 Degrees F Tube Size: 3/4"
Fitting Connection Type: C x FNPT Basic Pipe Fitting Shape: Elbow
Pipe Fitting Connection Type: C x FNPT Specific Fitting Shape: 90 Degrees Reducing Elbow
Basic Pipe Fitting Material: Metal Item: 90 Degree Drop Ear Reducing Elbow
Specific Pipe Fitting Shape: 90 Degrees Reducing Elbow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Copper is a natural material that doesn't leak toxins into water or gases, so it is a good material for pipe fittings. Here are some important details for Nibco Drop Ear Reducing Elbow, 90 Degrees. Basic Fitting Shape: Elbow, Tube Size: 3/4", Specific Fitting Shape: 90 Degrees Reducing Elbow.

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Nibco #70735R 3/4X1/2